Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16mm W x 1900mm L Metric V-Belt 1 Rib XPB1900

  • Zoro #: G0528775
  • Mfr #: 1631005902

$94.01

  • Item: Metric V-Belt
  • Thickness: 14mm
  • Industry Number: XPB1900
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Pneumatic #1631005902 Specifications

  • Zoro #: G0528775
  • Mfr #: 1631005902
Item: Metric V-Belt Thickness: 14mm
Industry Number: XPB1900 Top Width: 16mm
V-Belt Type: Metric V-Belt Material: Rubber
V-Belt Section: XPB For Use With: Multiple Belt Systems
Number of Ribs: 1 Outside Length: 1900mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPB, Industry Number XPB1900, Number of Ribs 1, Outside Length 1900mm, Top Width 16mm, Thickness 14mm, Material Rubber, For Use With Multiple Belt Systems

Reviews of Chicago Pneumatic #1631005902