Chief
Flat Mount Hardware Kit
Mfr # FHB5147
Zoro # G5471052
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FHB
- Maximum Fractional Diameter 0.31 in
- Maximum Length 1.57 in, 1.77 in, 1.18 in, 0.63 in, 0.98 in, 1.38 in, 1.97 in, 0.79 in
- Head Type Phillips Pan
- Fastener Type Spacer, Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # FHB5147
- Zoro # G5471052
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Maximum Fractional Diameter | 0.31 in |
Maximum Length | 1.57 in, 1.77 in, 1.18 in, 0.63 in, 0.98 in, 1.38 in, 1.97 in, 0.79 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Screw, Spacer |
Series | FHB |
Head Type | Phillips Pan |
Fastener Type | Spacer, Mounting Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- DETEX SIFV EB Alarm Kit (1043584)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- PYLE B.T Stereo Mixer Karaoke Amplifier, 2000W (PMXAKB2000)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Dual Dynamic Monitor Arm Slvr (DMA2S)
- CHIEF 2 X 2 Av Ceiing Enclosure (CMS492)
- CHIEF Wall Enc 16X9 Mti-D, Pre, Pst (PAC525F)
- CHIEF Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- CHIEF Fusion Side Cover Accessory (FCA106)
- FIRESTIK Firestik M2 Molded Plastic Side Mount (M2)
- Chief TV Mounts & Stands