Chief
Flow Control Valve 1 Spool, 3 Pos Spring Center, 3000 PSI, 6 Gpm
Mfr # 220790
Zoro # G2650817
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 3 Pos Spring to Neutral
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves 3/4 in. NPTF
- Max. Pressure - Hydraulic Valves 3000 PSI
Explore More Products
- CHIEF Control Valve, 10 GPM, 1 Spool 220899
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm 220951
- CHIEF Control Valve, 13 GPM, 3 Spool 220873
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools 4P40
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI 223053
- CHIEF Control Valve, 21 GPM, 6 Spool 220904
- CHIEF Sectional Control Valve Gpm, 3500 PSI, 5 Spool Bolt Kit 223044
- CHIEF Rotary Flow Dividers, 0.129 CID 253061
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI, Sae #12 223055
- PARKER GRESEN Hydraulic Flow Control Valve CFQ-A-12
- PARKER GRESEN Hydraulic Selector Valve, 3 Way S-75
- Chief Hydraulic Control Valves