Chief
Hydraulic Cylinder, 4" Bore Dia.
Mfr # 401620TCU3
Zoro # G7747647
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod 212739
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. 351615TCU3
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2.25 Rod 212767
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2 Rod 207508
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke 1.0 Rod 287204
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod 287017
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 72 Stroke - 2.25 Rod 212776
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod 216123
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.75 Rod 212727
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.25 Rod 287016
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke 218-315
- Chief Double Acting Hydraulic Cylinders