Chief
Hydraulic Cylinder, 5" Bore Dia.
- Zoro #: G7747699
- Mfr #: 500820TCU3
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Hydraulic Cylinder
- Cylinder Style: Tie-Rod
- Bore Dia.: 5 in
- Stroke Length: 8 in
- Max. Pressure: 3,000 psi
- Retracted Length: 20 1/4 in
- Rod Dia.: 2 in
$540.49
Subtotal: $540.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Chief
- MFR #500820TCU3
- Zoro #G7747699
- Country of OriginSwitzerland
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Port Size | #12 SAE |
Extended Length | 28 1/4 in |
Port Size (SAE) | #12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Cylinder Style | Tie-Rod |
Bore Dia. | 5 in |
Max. Pressure | 3,000 psi |
Rod Dia. | 2 in |
Column Load | 58,900 lb |
Temp. Range | -20 Degrees to 180 Degrees F |
Piston Material | Ductile Iron |
Tube Material | Heavy-wall Honed Steel |
Rod Seal Type | Urethane U-Cup |
Bore Dia. (In.) | 5 |
Max. Pressure (PSI) | 3000 |
Rod Dia. (In.) | 2 |
Dimension E (In.) | 2.925 |
Rod Seal | Urethane U-cup |
Dimension D (In.) | 2.118 |
Wear Band | Durable, Non-metallic |
Dimension G (In.) | 4.089 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 8 in, Rod Dia. 2 in, Retracted Length 20 1/4 in, Port Size #12 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 180 Degrees F, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Polyurethane, Tube Material Heavy-wall Honed Steel, Wear Band Material Durable, Non-Metallic, Body Material Steel, Tie Rods High Tensile, Finish Unfinished, Standards SAE J214, Includes Pins and Clips
Reviews of Chief #500820TCU3
Explore more
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod 207432
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod 216150
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod 216141
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod 287208
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod 207399
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2.25 Rod 212761
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod 212717
- ENERPAC RR506, 55.3 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder RR506
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke 218-336
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke PMC-5416
- CHIEF Hydraulic Cylinder, 4" Bore Dia. 401620TCU3
- Chief Hydraulic Cylinders