
J Series Ceiling Mount, JHSVB
Mfr # JHSVB
Zoro # G6216805
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Tilt
Includes
Mounting Hardware.
Standards
UL.VESA:300 x 100 mm, 300 x 200 mm.
Series
JHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHSVB
Zoro #
G6216805
UPC #
841872100562
Country of Origin
United States
Dimensions
Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in
Details
Item
Ceiling Mount
Color
Black
Features
Tilt
Includes
Mounting Hardware.
Standards
UL.VESA:300 x 100 mm, 300 x 200 mm.
Series
JHS
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 200 x 100, 200 x 200, 400 x 200
Device Supported
Flat Panel Display
Recycled
Yes
Max. Load Capacity
75 lb
Compatibility
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.