Chief
WC Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod
- Zoro #: G4734060
- Mfr #: 287072

Tap to zoom
Hover or click to zoom
$167.02
- Promotion Restriction: Not eligible for promotion
- Item: Hydraulic Cylinder
- Bore Dia.: 1.5 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $167.02
Chief #287072 Specifications
- Zoro #: G4734060
- Mfr #: 287072
- Promotion Restriction: Not eligible for promotion
- Item: Hydraulic Cylinder
- Bore Dia.: 1.5 in
- Stroke Length: 10 in
- Port Size: SAE 6
- Extended: 30.25 in
- Max Pressure PSI: 3000
- Retracted: 20.25 in
- Pin Diameter: .75 in
- Weight: 10.36 lbs
- Country of Origin (subject to change): India
Description
This 1.5 in bore x 10 in stroke Chief WC Welded Hydraulic Cylinder is a high quality welded cylinder with a strong forged steel base. Every Chief WC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.
Reviews of Chief #287072
Explore more
- Chief WP Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke 1.375 Rod 287229
- Chief WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod 287018
- Chief WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod 216169
- Chief AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. 297126
- Chief WT Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2.25 Rod 212773
- Chief WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod 287309
- Chief WT Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod 212712
- Maxim Hyd Cylinder, 3 In Bore, 18 In Stroke 288-340
- Maxim WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod 400506
- Maxim Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke 218-352
- Simplex R57, 5 ton Capacity, 7.18 in (182, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder R57
- Chief Hydraulic Cylinders