Skip to Main Content
customer-service Help
Chief

WT Welded Hydraulic Cylinder: 6 Bore x 18 Stroke - 3 Rod

Chief WT Welded Hydraulic Cylinder: 6 Bore x 18 Stroke - 3 Rod 216158
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$804.08
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 6 in
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $804.08

Chief #216158 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 6 in
  • Stroke Length: 18 in
  • Port Size: 3/4 NPTF
  • Max Pressure PSI: 3000
  • Extended: 47 in
  • Retracted: 29 in
  • Pin Diameter: 1.5 in
  • Weight: 176 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 6 in bore x 18 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.

Reviews of Chief #216158