Skip to Main Content
customer-service Help
Chief

WT Welded Hydraulic Cylinder: 6 Bore x 42 Stroke - 3 Rod

Chief WT Welded Hydraulic Cylinder: 6 Bore x 42 Stroke - 3 Rod 216151
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,107.09
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 6 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,107.09

Chief #216151 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 6 in
  • Stroke Length: 42 in
  • Port Size: 3/4 NPTF
  • Extended: 95 in
  • Max Pressure PSI: 3000
  • Retracted: 53 in
  • Pin Diameter: 1.5 in
  • Weight: 220 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 6 in bore x 42 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.

Reviews of Chief #216151