Skip to Main Content
customer-service Help
Chief

WT Welded Hydraulic Cylinder: 8 Bore x 48 Stroke - 4 Rod

Chief WT Welded Hydraulic Cylinder: 8 Bore x 48 Stroke - 4 Rod 216167
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,832.69
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 8 in
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,832.69

Chief #216167 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 8 in
  • Stroke Length: 48 in
  • Port Size: 1 NPTF
  • Extended: 114 in
  • Max Pressure PSI: 3000
  • Retracted: 66 in
  • Pin Diameter: 2.5 in
  • Weight: 497 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 8 in bore x 48 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.

Reviews of Chief #216167