Shop Alternate Products
This Product is Discontinued
Chief
WTG Welded Tang Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (Discontinued)
Mfr # 400615
Zoro # G5439423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 12 in
- Max. Pressure 3600
- Retracted Length 22 in