customer-service Help
Chief

WTG Welded Tang Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod

Chief WTG Welded Tang Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod 400664
Tap to zoom
Hover or click to zoom
$458.64
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 3 in
See full product details
This item ships free.

Total: $458.64

Chief #400664 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 3 in
  • Stroke Length: 30 in
  • Port Size: SAE 8
  • Extended: 70 in
  • Max Pressure PSI: 3600
  • Retracted: 40 in
  • Pin Diameter: 1 in
  • Weight: 29 lbs
  • Country of Origin (subject to change): United States

Description

This 3 in bore x 30 in stroke Chief WTG welded tang hydraulic cylinder can utilize a spherical ball or steel bushing insert to improve wear life. Tang cylinders are commonly used in heavy duty construction equipment.

Reviews of Chief #400664