Skip to Main Content
customer-service Help
Chief

WTG Welded Tang Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod

Chief WTG Welded Tang Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod 400712
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$981.08
  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 4 in
See full product details
This item ships free.
Total: $981.08

Chief #400712 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Hydraulic Cylinder
  • Bore Dia.: 4 in
  • Stroke Length: 48 in
  • Port Size: SAE 8
  • Max Pressure PSI: 3600
  • Extended: 107 in
  • Retracted: 59 in
  • Pin Diameter: 1.25 in
  • Weight: 119 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 4 in bore x 48 in stroke Chief WTG welded tang hydraulic cylinder can utilize a spherical ball or steel bushing insert to improve wear life. Tang cylinders are commonly used in heavy duty construction equipment.

Reviews of Chief #400712