Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Flame Resistant Neck Gaiter, Navy, Nomex IIIA

  • Zoro #: G5161764
  • Mfr #: 6486

$24.05

Details
  • Hazard Risk Category (HRC): 1
  • Material: Nomex IIIA
  • Item: Flame Resistant Neck Gaiter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chill-Its By Ergodyne #6486 Specifications

  • Zoro #: G5161764
  • Mfr #: 6486
Hazard Risk Category (HRC): 1 Material: Nomex IIIA
Item: Flame Resistant Neck Gaiter Color: Navy
Length: 50 cm Size: Universal
ATPV Rating: FR ASTM F2302-12 Standards: HRC 1, NFPA 70E, ASTM 1506
Country of Origin (subject to change): Taiwan, Province of China

Description

One of the most popular items in our heat and flame resistant clothing line is our Carbon Kevlar® aluminized jackets. Take a look at the features for Chill-Its By Ergodyne Flame Resistant Neck Gaiter. Color: Navy, Material: Nomex IIIA, Size: Universal.

Reviews of Chill-Its By Ergodyne #6486