Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hydration Pack, 70 oz./2L, Black

  • Zoro #: G7484461
  • Mfr #: 5157
Tap to zoom
Hover or click to zoom
$72.67
  • Item: Hydration Pack
  • Capacity: 70 oz/2 L
  • Color: Black
See full product details
Orders over $75 ship free.

Chill-Its By Ergodyne #5157 Specifications

  • Zoro #: G7484461
  • Mfr #: 5157
  • Item: Hydration Pack
  • Capacity: 70 oz/2 L
  • Color: Black
  • Depth: 3 in
  • Length: 17 in
  • Width: 9 in
  • Material: 600D Polyester Shell, EVA Reservoir
  • Features: Durable 600d Water Resistant Rip Stop Polyester Shell, Vented Shoulder Straps and Back for Maximum Breathability, 8mm EVA Foam Padding On Shoulder Straps for Added Comfort, Five Zippered Compartments, Multiple D-Rings and Nylon Daisy Chain Webbing for Gear Storage, Insulated Pack and Tube Keeps Water Cool, 100% Antimicrobial Bite Valve with Cover to Protect Against Contaminants, Breakaway Shoulder Straps for Additional Security, Wide Mouth Opening for Easy Filling and Cleaning, Capacity: 2L (2000mL) /70 oz/2.2 hr
  • Length (Straight Wireway): 17 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hydration Pack, 70 oz/2 L Capacity, Depth 3 in, Length 17 in, Width 9 in, 600D Polyester Shell, EVA Reservoir, Black

Reviews of Chill-Its By Ergodyne #5157