Chimney

Bernard Dalsin Mfg. Co. 80100608 6 Inch Insul-flue Insulated Thimble Thimble Only

Chimney Bernard Dalsin Mfg. Co. 80100608 6 Inch  Insul-flue Insulated Thimble  Thimble Only 34025
Hover or click to zoom Tap to zoom
$261.90
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $261.90

Chimney #34025 Specifications

  • Country of Origin (subject to change): China

Description

Chimney has been filling the supply and accessory needs of over 8.000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80% of the chimney professionals in America.Founded by Robert Daniels "Sooty Bob " in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry. When combined with a cover. this Insul-Flue 6 Inch Insulated Thimble can be used to pass pipe through a seven-inch combustible wall into a masonry chimney. You can also attach two thimbles together in order to pass through walls up to fifteen inches thick.Allows passage through a combustible wall into a masonry chimney when used with cover.For use with vent pipe with a 6" inner diameter.8" long thimble can pass through a 7" thick wall.May be cemented to another thimble to pass through walls up to 15" thick.UL Listed.Required Opening: 15" x 15".

Restrictions and Compliance

Reviews of Chimney #34025