Paper, Plate, Round, 10-1/2", White, PK500

CHINET| Zoro #: G0709037| Mfr #: 21217

$110.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709037 Mfr #: 21217
Item: Disposable PlateBasic Foodware Material: Paper
Color: WHITESecondary Foodware Material: 100% Reclaimed Fiber
Disposable Foodware Pattern: PatternlessDisposable Foodware Shape: Round
Disposable Foodware Coating/Lining: Uncoated/UnlinedSize: 10-1/2"
Country of Origin (subject to change): United States

Product Description

Paper Plate, Type Molded Fiber, Shape Round, Size 10-1/2", Material 100% Reclaimed Fiber, Color White, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.