Paper, Plate, Round, 6-3/4", White, PK1000

CHINET| Zoro #: G1431123| Mfr #: 21226

$138.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431123 Mfr #: 21226
Disposable Foodware Shape: RoundDisposable Foodware Coating/Lining: Uncoated/Unlined
Secondary Foodware Material: 100% Reclaimed FiberItem: Disposable Plate
Disposable Foodware Pattern: PatternlessBasic Foodware Material: Paper
Color: WHITESize: 6-3/4"
Country of Origin (subject to change): United States

Product Description

Paper Plate, Type Molded Fiber, Shape Round, Size 6-3/4", Material 100% Reclaimed Fiber, Color White, Package Quantity 1000
Save 15%. Sign up for Z-mail.