Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Coolant Chiller, 34000 Btu, 26in W

  • Zoro #: G3470601
  • Mfr #: CHILLER WATER MC-34K MOUNTED

$12,926.99

Details
  • Overall Width: 26"
  • Features: Absolute Temperature Set Point and Ambient Temperature Tracking, Built In Circulation Pump
  • Amps: 27.5A @ 230V / 11.4A @ 460V
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chipblaster #CHILLER WATER MC-34K MOUNTED Specifications

  • Zoro #: G3470601
  • Mfr #: CHILLER WATER MC-34K MOUNTED
Overall Width: 26" Features: Absolute Temperature Set Point and Ambient Temperature Tracking, Built In Circulation Pump
Amps: 27.5A @ 230V / 11.4A @ 460V Phase: 3
Voltage: 230/460V Overall Depth: 40"
Overall Height: 33" Includes: Filters
Item: Coolant Chiller Btu: 34,000
Refrigerant: 134A Country of Origin (subject to change): United States

Description

Coolant Chiller, Btu 34,000, Voltage 230/460V, 3 Phase, Overall Width 26 In., Overall Depth 40 In., Overall Height 33 In., Refrigerant 134a, 27.5A @ 230V / 11.4A @ 460V Amps, Features Absolute Temperature Set Point and Ambient Temperature Tracking, Built In Circulation Pump, Includes Filters

Reviews of Chipblaster #CHILLER WATER MC-34K MOUNTED