Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz

  • Zoro #: G0275740
  • Mfr #: OIL SKIMMER OS-8IN - SKIMBLASTER
$1,639.99
  • Oil Removal: 0.09 gph
  • Item: Oil Skimmer
  • Mounting: Flat Base
See full product details
This item ships free.

Chipblaster #OIL SKIMMER OS-8IN - SKIMBLASTER Specifications

  • Zoro #: G0275740
  • Mfr #: OIL SKIMMER OS-8IN - SKIMBLASTER
Oil Removal: 0.09 gph Item: Oil Skimmer
Mounting: Flat Base Voltage: 115 V AC
Reach: 8 in Timer: Yes
Length (In.): 8" Features: O-Ring Sealed NEMA Rated Enclosure
Characteristics: Belt Style, Easy Mounting, Removes Up to 14 oz. of Tramp Oil Per Hour Type: Belt
RPM: 10 Includes: 15 ft Power Cable and Discharge Hose
Motor Frequency (Hz): 60 Construction: Heavy Duty
Size: 8" Skimmer Type: Oil Skimmer
Max. Oil Removal: 0.09 gph Min. Opening Length: 8 in
Max. Speed: 10 RPM Application: Oil Removal
Timer Included: Yes Standards: CSA and CE Certified
Frequency: 60 Hz Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil Skimmer, Skimmer Type Oil Skimmer, Reach 8 in, Max. Oil Removal 0.09 gph, Max. Speed 10 RPM, Application Oil Removal

Reviews of Chipblaster #OIL SKIMMER OS-8IN - SKIMBLASTER