- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- 6-Inch Work Boot, EE, 11, Brown
Chippewa
6-Inch Work Boot, EE, 11, Brown
Mfr # 31003 11 EE
Zoro # G902689638
Free Shipping & Returns
$199.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Construction Cemented
Customers Also Purchased
- Brand Chippewa
-
MFR #
31003 11 EE
-
Zoro #
G902689638
- UPC # 731874562980
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Boot Height | 6 in |
Height | 6 in |
Footwear Size | 11 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Item | 6-Inch Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Footwear Construction | Cemented |
Slip-Resistance Rating (SATRA Test Values) | Not Tested |
Style Number | 31003 |
Oil Resisting Sole | Yes |
Removable Insole | Yes |
Midsole Material | Rubber |
SATRA Rating- Forefoot Slip on Quarry Tile | Not Tested |
Max. Heat Rating | Not Rated |
Footwear Shank Type | Nylon |
Conductive | No |
CSA Footwear Standard | No Puncture Protection |
Insole Material | Ortholite |
Footwear Shank | Yes |
Electrical Hazard Rated | No |
Puncture Resistant Insole | No |
Non-Marking Sole | Yes |
Manufacturers Suggested Sole Slip Rating | Better |
Non-Marking Upper | No |
Completely Non Metallic | Yes |
Footwear Construction Type | Cemented |
Resists | Oils, Slips |
Predominant Footwear Color | Brown |
SATRA Rating- Heel Slip on Quarry Tile | Not Tested |
Insulated | No |
Standards | ASTM F2413 |
Metatarsal Guard Style | None |
Insulation Weight | Not Applicable |
Metal Chip Resisting Sole | No |
Safety Criteria | Composite Toe, Conductive (CD), Electrical Hazard (EH), Oil-Resistant, Slip-Resistant, Static Dissipative (SD), Waterproof |
Chain Saw Cut Resistant | No |
Outsole Material | Rubber |
Upper Boot Material | Leather/Mesh |
Waterproof Type | Waterproof Bootie |
Features | Lightweight, Shock Absorbing |
Slip Resistant | Yes |
Non Metallic Upper | Yes |
Static Dissipative | Yes |
Heel Style | Defined Heel |
Metatarsal Guard | No |
Insole System | Removable |
Upper Material Description | Leather/Mesh |
Footwear Style | 6 in Work Boot |
Chemical Resisting Sole | No |
Liner Material | Mesh |
Upper Color | Brown |
Upper Material | Leather, Mesh |
Last Number or Name | 003 |
Outsole Technology | Chippewa(R) |
Heat Resistant | No |
Shank Material | Nylon |
Slip-Resistance Value - Mark II - Oily/Wet | 0.45 |
CSA Standards Met | No Puncture-Resistant Sole |
Insole Technology | OrthoLite(R), Removable |
Insulation Technology | Not Applicable |
Maximum Heat Rating | Not Rated |
Style Family | 6-Inch Work Boot |
Toe Cap Material | Composite |
Heel Definition | Defined Heel |
Construction | Cemented |
Midsole Material (PRINT) | Rubber |
Maximum Heat Rating (PRINT) | Not Rated |
Outsole Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Liner Material (PRINT) | Mesh |
Metal Chip-Resisting Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Puncture-Resistant Sole (PRINT) | No |
Chemical-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Nylon |
Upper Material (PRINT) | Leather, Mesh |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
All-Leather Upper | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Better |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- CHIPPEWA 6-Inch Work Boot, D, 7 1/2, Brown 72301 7.5 D
- CHIPPEWA 6-Inch Work Boot, EE, 7 1/2, Brown 72301 7.5 EE
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown 31003 11 D
- CHIPPEWA 6-Inch Work Boot, D, 10 1/2, Brown 72301 10.5 D
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown 31003 13 D
- CHIPPEWA 6-Inch Work Boot, EE, 10, Brown 72301 10 EE
- CHIPPEWA 6-Inch Work Boot, D, 9 1/2, Brown 72301 9.5 D
- CHIPPEWA 6-Inch Work Boot, D, 7, Brown 72301 7 D
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown 31003 12 EE
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR RB1007
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown CA8528
- Chippewa Composite Toe Boots and Shoes