Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, Mens, 7, W, Lace Up, Red, PR

  • Zoro #: G0095667
  • Mfr #: 73031 SZ: 7W

$199.99

  • Non-Marking Sole: Yes
  • Insole System: Nylon
  • Max. Heat Rating: Not Rated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chippewa #73031 SZ: 7W Specifications

  • Zoro #: G0095667
  • Mfr #: 73031 SZ: 7W
Non-Marking Sole: Yes Insole System: Nylon
Max. Heat Rating: Not Rated Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Ninety Degree Heel: Yes Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Size: 7W Wide Toe Cap: No
Metal Chip Resisting Sole: Yes Chemical Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Insulation Type: None Satra Slip Test Results- Dairy Tile Wet: Not Tested
Shank Material: steel Heel Height: 1" or Greater
Puncture Resistant Insole: No Footwear Style: 8" Work Boot
Upper Boot Material: All Leather Liner Material: Nylon
Waterproof: No Manufacturers Suggested Sole Slip Rating: Not Rated
Footwear Construction Type: Goodyear(TM) Welt Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Gender: Men's Footwear Width: W
Predominant Footwear Color: Red Item: Work boots
Removable Insole: No Static Dissipative: No
Toe Type: Steel Midsole Material: Rubber
Waterproof Type: None For Outdoor Traction: Yes
Outsole Material: Vibram(R) Color: Red
Footwear Sole Pattern: Lug Footwear Shank Type: Steel
Metatarsal System: No Footwear Closure Type: Lace Up
Insulated: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metatarsal Guard: No Completely Non Metallic: No
Upper Material Description: Leather Height: 8"
Oil Resisting Sole: Yes Non Metallic Upper: No
Style Number: 73031 Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Insulation Weight: None
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W, Waterproof No, Lace Up, Height 8 In., Red, Liner Material Nylon, Shank Material Steel, Midsole Material Rubber, Outsole Material Vibram(R), Footwear Sole Pattern Lug, 1 Pair

Reviews of Chippewa #73031 SZ: 7W