Shop All Multi-Purpose Wipes
Chix
250 Wipes, 14" x 14", Unscented
Mfr # CHI 8789
Zoro # G4591935
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Material Hydroentangled Wood-Pulp/Polyester
- Ply 1
- Application General Purpose
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chix
- MFR # CHI 8789
- Zoro # G4591935
- UPC # 10073513878906
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 14" |
Width | 14" |
Sheet Size | 14" x 14" |
Details
Paper Towel Type | Dry Wipes |
Material | Hydroentangled Wood-Pulp/Polyester |
Ply | 1 |
Application | General Purpose |
Features | Creped Texture—Crumple. |
Number of Sheets | 250 |
Color | Blue |
Fragrance | Unscented |
Packaging Type | Carton |
Item | Towels & Wipes |
Wipes per Container | 250 |
Net Weight | 6.6 lbs |
Surfaces for Use On | General Dirt; Residue |
Description
Chix® DuraWipe General Purpose Towels, 14 x 14, Wood-Pulp/Polyester, Blue, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29386)
- LIBMAN Toilet Brush with Caddy, 5 1/2 in Brush Length, Polypropylene Handle, Green/White (34)
- BODYOGRAPHY BLANC Shampoo, Gallon, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 4 (HA-BDW-031)
- CHIX Towels & Wipes, 50 Wipes, 24" x 24" (0911)
- CHIX Box, 1; 200 Wipes, 12.25" x 21" (8230)
- CHIX 200 Wipes, 11.5" x 24", Unscented (CHI 8311)
- CHIX 250 Wipes, 12" x 12", Unscented (8788)
- CHIX 50 Wipes, 24" x 16", Unscented (213)
- CHIX 100 Wipes, 12" x 17", Unscented (CHI 0930)
- WINDEX Towels & Wipes, 38 Wipes, Unscented (00019800002961)
- Chix Multi-Purpose Wipes