Chloe Lighting CH2H122RB13-SF2 Paisley Farmhouse 2 Light Rubbed Bronze Semi-Flush Ceiling Fixture - 13 in.

  • Mfr # CH2H122RB13-SF2

  • Zoro # G804119073


product price:  $80.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2H122RB13-SF2
Zoro #
G804119073
UPC #
602573225486
Country of Origin
China

Description

PAISLEY, a Farmhouse style 2 light semi-flush ceiling fixture features an oil rubbed bronze finish. The clean steel lines of the cage will add interest while providing ample light for your other decor.

Specifications
  • Overall Width: 13"
  • Overall Height: 11.75"
  • Ceiling Mount Canopy: 4.75"
  • Ceiling Chain, Stem, Wire Length: 8"
  • Electric Wire Length: 8"
  • Light Direction: Downlight
  • Max Hanging Distance: 11.75"
  • Shade Width: 13"
  • Shade Height: 11.75"
  • Shade Materials: Metal
  • Shade Shape: Round
  • Specific Uses: Indoor
  • Finish: Oil Rubbed Bronze
  • Wattage/Bulb Types: (2) 100 Watt max E26 Type A Bulb (not included)
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel & electrical components
  • Certification: UL Listed
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products