4000 psi 3.4 gpm Cold Water Gas Pressure Washer

CHORE MASTER| Zoro #: G0256155| Mfr #: GP-4000-4MRB

$1,451.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256155 Mfr #: GP-4000-4MRB
Pump Drive: DirectIncludes: Hose, Trigger Gun, 36" Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical. Low Oil Shutdown On Subaru Engines
Pressure Washer Water Type: ColdPressure Washer Style: Cart
Power Type: GasDetergent Injection System: Yes
Starter Type: RecoilItem: Pressure Washer
Usable Hours per Week: 10 to 20Piston Material: Solid Ceramic
Pump Type: CrankshaftHose Dimensions: 3/8" x 50 ft.
Engine Brand: SubaruWidth: 25-1/2"
Length: 39-1/2"Pressure Washer Flow Rate: 3.4 gpm
HP: 13.5Pressure Washer Duty Rating: Industrial Duty
Height: 32-1/2"Operating Pressure: 4000 psi
Engine Displacement: 404ccNet Weight: 142 lb.
Country of Origin (subject to change): United States

Product Description

Pressure Washer, Industrial Duty, 4000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Subaru, Starter Type Recoil, Engine Displacement 404cc, 13.5 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 50 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews