DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2500 psi 2.3 gpm Cold Water Gas Pressure Washer

CHORE MASTER| Zoro #: G1800276| Mfr #: GP-2500-4MHB

$609.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
Pressure Washer Style: Cart
Hose Dimensions: 3/8" x 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800276 Mfr #: GP-2500-4MHB
Width: 21"Pressure Washer Style: Cart
Hose Dimensions: 3/8" x 25 ft.Operating Pressure: 2500 psi
Pump Drive: DirectEngine Brand: Honda
Detergent Injection System: YesUsable Hours per Week: 0 to 10
Power Type: GasNet Weight: 75 lb.
Piston Material: Stainless SteelIncludes: Hose, Trigger Gun, 36" Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical. Low Oil Shutdown On Subaru Engines
Pump Type: AxialHP: 5.0
Engine Displacement: 160ccLength: 32-1/2"
Starter Type: RecoilPressure Washer Water Type: Cold
Height: 23-1/2"Item: Pressure Washer
Pressure Washer Flow Rate: 2.3 gpmCountry of Origin (subject to change): United States

Description

Pressure Washer, Medium Duty, 2500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 160cc, 5.0 HP, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 3/8 In. x 25 ft.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews