2500 psi 2.4 gpm Hot Water Gas Pressure Washer

CHORE MASTER| Zoro #: G0582565| Mfr #: GPH-2500-0GMS

$3,591.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582565 Mfr #: GPH-2500-0GMS
Item: Pressure WasherPump Type: Crankshaft
Height: 41"Pressure Washer Flow Rate: 2.4 gpm
Hose Dimensions: 3/8" x 40 ft.Length: 43"
Engine Brand: Robin-SubaruWidth: 30"
Pressure Washer Style: CartStarter Type: Recoil
Pressure Washer Water Type: HotBurner Fuel: Oil
Operating Pressure: 2500 psiIncludes: 15 Degrees High Pressure Nozzle
Usable Hours per Week: 10 to 20Power Type: Gas
Water Output Temp.: 200 Degrees FPump Drive: Direct
Net Weight: 321 lb.HP: 7.0
Piston Material: Solid CeramicEngine Displacement: 211cc
Detergent Injection System: YesCountry of Origin (subject to change): United States

Product Description

Pressure Washer, Medium Duty, 2500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Robin-Subaru, Starter Type Recoil, Engine Displacement 211cc, 7.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 40 ft., Burner Fuel Oil, Water Output Temp. 200 Degrees F, Includes 15 Degrees High Pressure Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material