3400 psi 2.8 gpm Cold Water Gas Pressure Washer

CHORE MASTER| Zoro #: G0984952| Mfr #: GP-3400-4MRB

$1,386.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984952 Mfr #: GP-3400-4MRB
Net Weight: 130 lb.Engine Displacement: 265cc
Pump Drive: DirectIncludes: Hose, Trigger Gun, 36" Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical. Low Oil Shutdown On Subaru Engines
Piston Material: Solid CeramicHose Dimensions: 3/8" x 50 ft.
Height: 32-1/2"Pressure Washer Flow Rate: 2.8 gpm
Pressure Washer Water Type: ColdPressure Washer Style: Cart
Pressure Washer Duty Rating: Industrial DutyPower Type: Gas
Detergent Injection System: YesWidth: 25-1/2"
Engine Brand: SubaruOperating Pressure: 3400 psi
Length: 39-1/2"Starter Type: Recoil
Usable Hours per Week: 10 to 20Pump Type: Crankshaft
Item: Pressure WasherHP: 9.0
Item: Pressure WasherHP: 9.0
Operating Pressure: 3400 psiUsable Hours per Week: 10 to 20
Pump Type: CrankshaftPiston Material: Solid Ceramic
Hose Dimensions: 3/8" x 50 ft.Width: 25-1/2"
Height: 32-1/2"Net Weight: 130 lb.
Country of Origin (subject to change): United States

Product Description

Pressure Washer, Industrial Duty, 3400 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.8 gpm, Engine Brand Subaru, Starter Type Recoil, Engine Displacement 265cc, 9.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 50 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews