Christys
Vinyl/PVC Adhesive Tube, Clear
Mfr # RH-F-C-8-8
Zoro # G3110208
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Strength and Superior Adhesion, Long-Term UV Stabilized, Retain and Maintain Clear Color Integrity
- Color Clear
- Material Cyclohexanone, Tetrahydrofuran, Methyl Ethyl Ketone, PVC Resin
- Size 8 oz
- Substrates PVC Materials
Explore More Products
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear RH-F-C-15-24
- CHRISTYS Drain Pipe Adhesive 32 fl oz, Brush-Top Can, Green, Gel RH-ROOT-QT-6
- CHRISTYS Drain Pipe Adhesive 16 fl oz, Brush-Top Can, Green, Gel RH-ROOT-PT-10
- CHRISTYS Christys 4001515 5.25 oz Red Hot Clear Adhesive for PVC & Vinyl 4001515
- LIQUID NAILS Liquid Nails FRP Construction Adhesive, Chemical Base Acrylic Latex, 1 gal FRP-310 GALLON
- HENRY Henry 647 PlumPro Fast-Track, Roll-Apply Vinyl Adhesive 4 GAL 647 4 GAL
- HENRY Glue Floor M Purp Qt#356 12072
- SUREBOND Adhesive, SB-10 Series, Sand, 10 oz, Cartridge SB-10 T
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. FUS-109B
- LIQUID NAILS/PPG ARCH FIN 28OZ OFF WHT LIQ Nails LNP-704
- C BUILDING PRODUCTS C Building Products T1603 3.5 gallon; Ceramic Tile Adhesive 10186765303
- Christys Construction Adhesives