Christys
PVC Cement, Blue, 32 oz.
Mfr # RH-RHBV-QT-6
Zoro # G3110226
$33.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 32 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A
Explore More Products
- CHRISTYS Primer, Clear, 8 oz. RH-RCLV-HDYPK-HP-20
- CHRISTYS Pipe Cement, Clear, 32 oz. RH-MCLV-QT-12
- CHRISTYS Primer, Aqua Blue, 8 oz. RH-WET-HDYPK-HP-20
- CHRISTYS Pipe Cement, Gray, 32 oz. RH-BGLV-QT-12
- CHRISTYS Pipe Cement, Orange, 8 oz. RH-OCPVC-HP-24
- CHRISTYS Primer, Purple, 8 oz. RH-PURP-HP-24
- CHRISTYS Pipe Cement, Clear, 16 oz. RH-HCLV-PT-12
- CHRISTYS Christys 4807129 8 oz Blue & Purple Primer & Cement for PVC 4807129
- CHRISTYS Pipe Cement, Gray, 16 oz. RH-MGLV-PT-12
- OATEY Cement, Brush-Top Can, 8 fl oz, Gray 31094V
- OATEY Primer, Low VOC, 8 oz., Purple 30756
- Christys Pipe Cements & Primers