5540W Electric Tankless Water Heater, 277VAC

CHRONOMITE LABS| Zoro #: G0845232| Mfr #: M-20L/277 HTR 104F

$232.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845232 Mfr #: M-20L/277 HTR 104F
Includes: Compression Fittings, Faucet Flow ControlsItem: Electric Tankless Water Heater
Features: Factory Preset Temperature, 99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot WaterWatts: 5540
Voltage: 277VACAmps AC: 20
Temp. Rise @ 0.5 GPM: 75 Degrees FTemp. Rise @ 1.5 GPM: 25 Degrees F
Min. Flow Activation: 0.40 gpmTemp. Range: 104 Degrees F
Temp. Rise @ 20.0 GPM: 20AWire Size: 10 AWG
Residential / Commercial: Commercial/ResidentialWidth: 9-5/8"
Water Heater Application: UndersinkPhase: 1
Water Connection: 3/8" CompressionHeight: 6-1/4"
Standards: UL, IAMPO, HUD, ADADepth: 2-3/4"
Pressure Range: 25 to 150 psiWater Heater Design: Point-of-Use
Mounting: HorizontalCountry of Origin (subject to change): United States

Product Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 5540 Watts, Amps AC 20, Voltage 277VAC, 1 Phase, Min. Flow Activation 0.40 gpm, Temp. Range 104 Degrees F, Water Connection 3/8 In. Compression, Temp. Rise @ 0.5 GPM 75 Degrees F, Temp. Rise @ 1.5 GPM 25 Degrees F, Temp. Rise @ 20.0 GPM 20A, Commercial/Residential, Mounting Horizontal, Pressure Range 25 to 150 psi, Wire Size 10 AWG, Height 6-1/4 In., Width 9-5/8 In., Depth 2-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews