KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

11080W Point-of-Use Electric Tankless Water Heater 277VAC

CHRONOMITE LABS| Zoro #: G0513895| Mfr #: M-40EW/277

$292.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 84 Degrees F
Item: Electric Tankless Water Heater
Min. Flow Activation: 1.8 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513895 Mfr #: M-40EW/277
Temp. Range: 84 Degrees FItem: Electric Tankless Water Heater
Min. Flow Activation: 1.8 gpmWire Size: 8 AWG
Amps AC: 40Height: 6-1/4"
Width: 9-5/8"Phase: 1
Includes: Compression Fittings, Faucet Flow ControlsWater Connection: 3/8" Compression
Pressure Range: 45 to 150 psiWatts: 11080
Water Heater Design: Point-of-UseResidential / Commercial: Commercial
Voltage: 277VACTemp. Rise @ 20.0 GPM: 40A
Temp. Rise @ 2.5 GPM: 30 Degrees FDepth: 2-3/4"
Standards: UL, IAPMO, HUD, ANSI Z358-1Mounting: Horizontal
Features: Designed Exclusively to Work with 3 gpm Emergency Eywash Units, Uses A Digital Microprocessor For Temperature Control, Unlimited Tepid WaterWater Heater Application: Eyewash
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Eyewash, 11,080 Watts, Amps AC 40, Voltage 277VAC, 1 Phase, Min. Flow Activation 1.8 gpm, Temp. Range 84 Degrees F, Water Connection 3/8 In. Compression, Temp. Rise @ 2.5 GPM 30 Degrees F, Temp. Rise @ 20.0 GPM 40A, Commercial, Mounting Horizontal, Pressure Range 45 to 150 psi, Wire Size 8 AWG, Height 6-1/4 In., Width 9-5/8 In., Depth 2-3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews