20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Arm Socks, Bk, 4-1/2 In, Cotton, PR

CHUMS| Zoro #: G0074837| Mfr #: 12216100

$4.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074837 Mfr #: 12216100
Material: CottonItem: Eyewear Retainer
Color: BlackX-Ray Detectable: No
Attachment Type: Fits Most Standard FramesLength: 4-1/2"
Metal Detectable: NoCountry of Origin (subject to change): United States

Product Description

Eyewear Arm Socks, Black, Attachment Type Fits Most Standard Frames, Length 4-1/2 In., Material Cotton, 1 Pair

Product Reviews