Eyewear Rtnr, Sol, 27 In, Cotton, PK25

CHUMS| Zoro #: G1569547| Mfr #: 1211514ISB

$99.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: Cotton
X-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569547 Mfr #: 1211514ISB
Attachment Type: Fits Most Standard FramesMaterial: Cotton
X-Ray Detectable: NoMetal Detectable: No
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Description

Eyewear Retainer, Solid Color Mix With Safety Begins With Me Message, Attachment Type Fits Most Standard Frames, Length Adjustable to (28 In.), Material Cotton, Package Quantity 25

Reviews