Eyewear Retainer Cord, Bk, 7-5/8 In

CHUMS| Zoro #: G1836947| Mfr #: 12407100

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: Monofilament
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836947 Mfr #: 12407100
Attachment Type: Fits Most Standard FramesMaterial: Monofilament
Color: BlackMetal Detectable: No
X-Ray Detectable: NoLength: 15-3/4"
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Description

Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length 15-3/4 In., Material Monofilament

Reviews