Eyewear Retainer, Black, 24"

CHUMS| Zoro #: G0074803| Mfr #: 13009100

$8.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Attachment Type: Fits Most Standard Frames
Material: Nylon
Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0074803 Mfr #: 13009100
Attachment Type: Fits Most Standard FramesMaterial: Nylon
Color: BlackMetal Detectable: No
X-Ray Detectable: NoLength: 24"
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Product Description

Break Away Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length 24 In., Material Nylon

Product Reviews