Eyewear Retainer, Black, 24", PK12

CHUMS| Zoro #: G0074733| Mfr #: RLSC100

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Attachment Type: Fits Most Standard Frames
Material: Nylon
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0074733 Mfr #: RLSC100
Attachment Type: Fits Most Standard FramesMaterial: Nylon
Metal Detectable: NoItem: Eyewear Retainer
X-Ray Detectable: NoLength: 24"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length 24 In., Material Nylon, Package Quantity 12

Product Reviews