Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Brk Away Eyewear Rtnr, Bk, 23 In, Cotton

CHUMS| Zoro #: G0074821| Mfr #: 13002100

$8.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: Cotton
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074821 Mfr #: 13002100
Attachment Type: Fits Most Standard FramesMaterial: Cotton
Metal Detectable: NoItem: Eyewear Retainer
X-Ray Detectable: NoLength: 25-1/2"
Color: BlackCountry of Origin (subject to change): United States

Description

Break Away Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length 25-1/2 In., Material Cotton

Reviews