LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Eyewear Rtnr, Bk, Fits Most Std Frames

CHUMS| Zoro #: G0074751| Mfr #: 12103100

$7.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: Nylon
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074751 Mfr #: 12103100
Attachment Type: Fits Most Standard FramesMaterial: Nylon
Color: BlackMetal Detectable: No
X-Ray Detectable: NoLength: Adjustable to 23"
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Description

Eyewear Retainer, Black, Attachment Type Fits Most Standard Frames, Length Adjustable to (23 In.), Material Nylon

Reviews