Eyewear Retainer, Black, Adj. to 28"

CHUMS| Zoro #: G0074794| Mfr #: 12119100

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Attachment Type: Large End
Material: Cotton
Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0074794 Mfr #: 12119100
Attachment Type: Large EndMaterial: Cotton
Color: BlackMetal Detectable: No
X-Ray Detectable: NoLength: Adjustable to 28"
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Black, Attachment Type Large End, Length Adjustable to (28 In.), Material Cotton

Product Reviews