BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Eyewear Rtnr Cord, Clr, 15-1/2 In, SS

CHUMS| Zoro #: G0190452| Mfr #: 12403749

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: SS304 Stainless Steel / Nylon Coating
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190452 Mfr #: 12403749
Attachment Type: Fits Most Standard FramesMaterial: SS304 Stainless Steel / Nylon Coating
Color: clearMetal Detectable: Yes
X-Ray Detectable: NoLength: 15-3/4"
Item: Eyewear RetainerCountry of Origin (subject to change): United States

Description

Eyewear Retainer, Clear, Attachment Type Fits Most Standard Frames, Length 15-3/4 In., Material SS304 Stainless Steel / Nylon Coating

Reviews