Brk Away Eyewear Rtnr, Navy Bl, 23 In

CHUMS| Zoro #: G0074812| Mfr #: 13002101

$8.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attachment Type: Fits Most Standard Frames
Material: Cotton
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0074812 Mfr #: 13002101
Attachment Type: Fits Most Standard FramesMaterial: Cotton
Metal Detectable: NoItem: Eyewear Retainer
X-Ray Detectable: NoLength: 25-1/2"
Color: Royal BlueCountry of Origin (subject to change): United States

Description

Break Away Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length 25-1/2 In., Material Cotton

Reviews