Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eyewear Rtnr, Bl, Std End/Fits Most Std Fr

  • Zoro #: G0099671
  • Mfr #: 12115101

$7.99

  • X-Ray Detectable: No
  • Length: Adjustable to 28"
  • Color: Royal Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chums #12115101 Specifications

  • Zoro #: G0099671
  • Mfr #: 12115101
X-Ray Detectable: No Length: Adjustable to 28"
Color: Royal Blue Material: Cotton
Attachment Type: Fits Most Standard Frames X-Ray Dectectable: No
Item: Eyewear Retainer Metal Detectable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length Adjustable to 28 In., Material Cotton, Metal Detectable No, X-Ray Detectable No

Reviews of Chums #12115101