Eyewear Rtnr, 24 In, Nyl, PK12

CHUMS| Zoro #: G0074724| Mfr #: RLSC101

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074724 Mfr #: RLSC101
Material: NylonAttachment Type: Fits Most Standard Frames
Metal Detectable: NoX-Ray Detectable: No
Item: Eyewear RetainerLength: 24"
Color: Royal BlueCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length 24 In., Material Nylon, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.