Eyewear Rtnr, Bl, Fits Most Std Frames

CHUMS| Zoro #: G0074742| Mfr #: 12103101

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074742 Mfr #: 12103101
Attachment Type: Fits Most Standard FramesItem: Eyewear Retainer
Color: Royal BlueLength: Adjustable to (23")
Item: Eyewear RetainerMaterial: Nylon
Country of Origin (subject to change): United States

Product Description

Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length Adjustable to (23 In.), Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.