Eyewear Rtnr, Bl, Lge End/Ex Wide Fr

CHUMS| Zoro #: G0074785| Mfr #: 12119101

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074785 Mfr #: 12119101
Attachment Type: Large EndItem: Eyewear Retainer
Length: Adjustable to (28")Material: Cotton
Color: Royal BlueCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Royal Blue, Attachment Type Large End, Length Adjustable to (28 In.), Material Cotton

Product Reviews

Save 15%. Sign up for Z-mail.