Eyewear Rtnr Cord, Royal Bl, 15-1/2 In, SS

CHUMS| Zoro #: G0190443| Mfr #: 12403101

$9.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0190443 Mfr #: 12403101
Item: Eyewear RetainerAttachment Type: Fits Most Standard Frames
Metal Detectable: YesX-Ray Detectable: No
Material: SS304 Stainless Steel / Nylon CoatingLength: 15-3/4"
Color: Royal BlueCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, Royal Blue, Attachment Type Fits Most Standard Frames, Length 15-3/4 In., Material SS304 Stainless Steel / Nylon Coating
Save 15%. Sign up for Z-mail.