JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Eyewear Rtnr Cord, Tie-Dye Mix, PK25

CHUMS| Zoro #: G0426036| Mfr #: 1211504LS

$99.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426036 Mfr #: 1211504LS
Attachment Type: Fits Most Standard FramesItem: Eyewear Retainer
X-Ray Detectable: NoMetal Detectable: No
Item: Eyewear RetainerMaterial: Cotton
Country of Origin (subject to change): United States

Product Description

Eyewear Retainer, Tie-Dye Mix, Attachment Type Fits Most Standard Frames, Length Adjustable to (28 In.), Material Cotton, Package Quantity 25
Save 15%. Sign up for Z-mail.