Eyewear Rtnr, Dark Tan, PBI/Kevlar

CHUMS| Zoro #: G0596346| Mfr #: 12405

$10.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596346 Mfr #: 12405
Attachment Type: Fits Most Standard FramesStandards: NFPA 70E
Material: Flame-Resistant PBI/Kevlar(R)Length: Adjustable to (21")
Item: Flame-Resistant Eyewear RetainerColor: Dark Tan
Country of Origin (subject to change): United States

Product Description

Flame-Resistant Eyewear Retainer, Dark Tan, Attachment Type Fits Most Standard Frames, Length Adjustable to (21 In.), Material Flame-Resistant PBI/Kevlar(R), Standards NFPA 70E

Product Reviews

Save 15%. Sign up for Z-mail.