PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Eyewear Rtnr, Hi-Vis Yel, 7-5/8 In

CHUMS| Zoro #: G1621697| Mfr #: 12407608

$9.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621697 Mfr #: 12407608
Length: 15-3/4"Attachment Type: Fits Most Standard Frames
X-Ray Detectable: NoItem: Eyewear Retainer
Material: MonofilamentMetal Detectable: No
Color: EV Neon YellowCountry of Origin (subject to change): United States

Product Description

Eyewear Retainer, EV Neon Yellow, Attachment Type Fits Most Standard Frames, Length 15-3/4 In., Material Monofilament

Product Reviews